Menu Search
BRADY #WM-1-33-PK

Wire Marker; Vinyl; White; 1.5 in. long; Legend: 1 to 33

SKU # 66282090852 Manufacturer Series: WM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Marker Legend: 1-33
Marker Quantity per Legend: 1
Color of Legend: Black
Color of Background: White

Additional Info: Each pack contains one card each of 25 numbers.