Menu Search
BRADY #WM-43-PK

Wire Marker; Vinyl Cloth; Repositionable; 1.5 x 0.5 in.; White Bkgd; Legend: 43

SKU # 66282091241 Manufacturer Series: B-500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Marker Legend: 43
Color of Background: White
Color of Legend: Black
Type: Pre-printed Wire Marker
Material: Vinyl Cloth
Marker Width: 0.5 in.
Marker Length: 1.5 in.
Marker Quantity per Legend: 36 Markers per Card
Temperature Range: -40° to +176°F

Additional Info: Finish: Matte, Repositional Rubber Adhesive