Menu Search
Wire Marker Books Wire Marker Book Vinyl, Self-Laminating Blank, Write-On

THOMAS & BETTS #WM-BW34

E-Z-Code Wire Marker Book Vinyl, Self-Laminating Blank, Write-On

SKU #78621082903
Manufacturer Series: WM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marker Book
Material: Vinyl, Self-Laminating
Marker Width: 0.75
Marker Length: 1.25
Marker Legend: Blank, Write-On
Marker Quantity per Legend: (140) Blank

Wire Marker Books: Type - Wire Marker Book; Material - Vinyl, Self-Laminating; Marker Width - 0.75; Marker Length - 1.25; Marker Legend - Blank, Write-On; Marker Quantity per Legend - (140) Blank; Manufacturer Brand - E-Z-Code; Manufacturer Model - WM