THOMAS & BETTS #WMSL-A-90

Wire Marker Book Vinyl, Self-Laminating 0-90, A-Z

SKU: 78621090092
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Book
Material: Vinyl, Self-Laminating
Marker Width: 0.25
Marker Length: 1.25
Marker Legend: 0-90, A-Z
Marker Quantity per Legend: (6) 0-15, (4) 16-90, (2) A-Z
Manufacturer Brand: E-Z-Code
Manufacturer Model: WMSL
Description
Wire Marker Books: Type - Wire Marker Book; Material - Vinyl, Self-Laminating; Marker Width - 0.25; Marker Length - 1.25; Marker Legend - 0-90, A-Z; Marker Quantity per Legend - (6) 0-15, (4) 16-90, (2) A-Z; Manufacturer Brand - E-Z-Code; Manufacturer Model - WMSL