THOMAS & BETTS #WMSL-0-45

Wire Marker Book Vinyl, Self-Laminating 0-45

SKU: 78621090089
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Book
Material: Vinyl, Self-Laminating
Marker Width: 0.25
Marker Length: 1.25
Marker Legend: 0-45
Marker Quantity per Legend: (10) 0-45
Manufacturer Brand: E-Z-Code
Manufacturer Model: WMSL
Description
Wire Marker Books: Type - Wire Marker Book; Material - Vinyl, Self-Laminating; Marker Width - 0.25; Marker Length - 1.25; Marker Legend - 0-45; Marker Quantity per Legend - (10) 0-45; Manufacturer Brand - E-Z-Code; Manufacturer Model - WMSL