Menu Search

THOMAS & BETTS #WM-6

E-Z-Code Wire Marker Book Vinyl Cloth 6

SKU: 78621080709
Manufacturer Series: WM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: 6
Marker Quantity per Legend: (460) 6
Description
Wire Marker Books: Type - Wire Marker Book; Material - Vinyl Cloth; Marker Width - 0.22; Marker Length - 1.37; Marker Legend - 6; Marker Quantity per Legend - (460) 6; Manufacturer Brand - E-Z-Code; Manufacturer Model - WM