Menu Search
THOMAS & BETTS #WM-0-45

E-Z-Code Wire Marker Book Vinyl Cloth 0-45

SKU # 78621080607 Manufacturer Series: WM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: 0-45
Marker Quantity per Legend: (10) 0-45