Menu Search
Wire Marker Books Wire Marker Book, Write-On Legend, 0.56 in. W x 0.56 in. L, Self-Laminating Polyester

PANDUIT #PSCB-COM

Wire Marker Book, Write-On Legend, 0.56 in. W x 0.56 in. L, Self-Laminating Polyester

SKU #07498394779
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Wire Marker Book
Material: Self-Laminating Vinyl
Marker Width: 1
Marker Length: 3
Marker Legend: Write-On
Marker Quantity per Legend: 200 (Voice), 200 (Data), 100 (Fax)

Wire Marker Books: Type - Wire Marker Book; Material - Self-Laminating Vinyl; Marker Width - 1; Marker Length - 3; Marker Legend - Write-On; Marker Quantity per Legend - 200 (Voice), 200 (Data), 100 (Fax)