Menu Search
PANDUIT #PCMB-3

Pan-Code™ Wire Marker Book; Vinyl Cloth; 0.38 in x 1.37 in; Wire OD: 0.38 in; Legend: 1 thru 45

SKU # 07498394802 Manufacturer Series: PCMB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Marker Legend: 1 thru 45
Marker Quantity per Legend: 10
Color of Legend: Black
Color of Background: White
Pages per Book: 10
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22 in. (5.6mm)
Marker Length: 1.37 in. (34.9mm)
Temperature Range: -50°F to 170°F
Wire OD Max: 0.38 in. (9.5mm)

Spiral-bound pocket-size books contain pre-printed wire markers that can be torn in half to label each end of a conductor. Withstand UV, oil and abrasion and up to five years outdoors.