Menu Search

PANDUIT #PCMB-2

Wire Marker Book, A-Z, 0-15, +, -, / Legend, 0.220 in. W x 1.38 in. L, Vinyl Cloth

SKU: 07498394801
Manufacturer Series: PCMB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: A-Z, 0-15, +, -, /
Marker Quantity per Legend: (10) A-Z, 0-15, +, -, /
Description
Wire Marker Books: Type - Wire Marker Book; Material - Vinyl Cloth; Marker Width - 0.22; Marker Length - 1.37; Marker Legend - A-Z, 0-15, +, -, /; Marker Quantity per Legend - (10) A-Z, 0-15, +, -, /; Manufacturer Model - PCMB