Menu Search
Wire Marker Books Wire Marker Book Vinyl Cloth 46-90
LEM PRODUCTS #IPWM16

Wire Marker Book Vinyl Cloth 46-90

SKU # 78135210616
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.25
Marker Length: 1.50
Marker Legend: 46-90
Marker Quantity per Legend: (10) 46-90

Additional Info: Field Color: White. Legend Color: Black