Menu Search
Wire Marker Books Wire Marker Book Vinyl Cloth Blank, Write-On
IDEAL #44-151

Wire Marker Book Vinyl Cloth Blank, Write-On

SKU # 78325044151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 1
Marker Length: 2.50
Marker Legend: Blank, Write-On
Marker Quantity per Legend: (60) Blank

Wire Marker Books: Type - Wire Marker Book; Material - Vinyl Cloth; Marker Width - 1.00; Marker Length - 2.50; Marker Legend - Blank, Write-On; Marker Quantity per Legend - (60) Blank