Menu Search
Wire Marker Books Wire Marker, 1-45 Legend, 0.22 in. W x 1.37 in. L,Vinyl Cloth
GARDNER BENDER #42-029

Wire Marker, 1-45 Legend, 0.22 in. W x 1.37 in. L,Vinyl Cloth

SKU # 03207642029
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: 1-45
Marker Quantity per Legend: (10) 1-45