Menu Search
Wire Marker Books Self-Laminating Wire Marker, A-Z/0-15/+/- Legend, 0.50 in. W x 1.50 in. L, Vinyl/Self-Laminating

BRADY #PWS-PK-2

Self-Laminating Wire Marker, A-Z/0-15/+/- Legend, 0.50 in. W x 1.50 in. L, Vinyl/Self-Laminating

SKU #66282035552
Manufacturer Series: PWS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wire Marker Book
Material: Vinyl, Self-Laminating
Marker Width: 0.50
Marker Length: 1.50
Marker Legend: A-Z, 0-15, +, -, /
Marker Quantity per Legend: (10) A-Z, 0-15, +, -, /