Menu Search

BRADY #PWM-S-U

Refill Pages, S/T/U Legend, 0.22 in. W x 1.37 in. L,Vinyl Cloth

SKU: 66282031269
Manufacturer Series: PWM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Refill Pages
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: S,T,U
Marker Quantity per Legend: (150) S, T, U
Manufacturer Brand: Porta-Pack
Description
Wire Marker Books: Type - Wire Marker Refill Pages; Material - Vinyl Cloth; Marker Width - 0.22; Marker Length - 1.37; Marker Legend - S,T,U; Marker Quantity per Legend - (150) S, T, U; Manufacturer Brand - Porta-Pack; Manufacturer Model - PWM