Menu Search
Wire Marker Books Porta-Pack PWM-4 Refill Pages, 4 Legend, 0.22 in. W x 1.37 in. L,Vinyl Cloth
BRADY #PWM-4

Porta-Pack PWM-4 Refill Pages, 4 Legend, 0.22 in. W x 1.37 in. L,Vinyl Cloth

SKU # 66282031004 Manufacturer Series: PWM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Marker Refill Pages
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: 4
Marker Quantity per Legend: (450) 4
Manufacturer Brand: Porta-Pack