BRADY #PWC-PK-6

Book, Wire Marker, Self-Laminating, 30 Per Pack

SKU: 66282035402
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 1
Marker Length: 6
Marker Legend: Blank, Write-On
Marker Quantity per Legend: (30) Blank
Manufacturer Brand: Porta-Pack
Manufacturer Model: PWC
Description
Wire Marker Books: Type - Wire Marker Book; Material - Vinyl Cloth; Marker Width - 1.00; Marker Length - 6.00; Marker Legend - Blank, Write-On; Marker Quantity per Legend - (30) Blank; Manufacturer Brand - Porta-Pack; Manufacturer Model - PWC