You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ABB INSTALLATION PRODUCTS #WM-BW3

Thomas and Betts Wire Marker Book Vinyl, Self-Laminating Blank, Write-On

SKU # 78621082572 Manufacturer Series: WM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Book
Material: Vinyl, Self-Laminating
Marker Width: 1
Marker Length: 5
Marker Legend: Blank, Write-On
Marker Quantity per Legend: (30) Blank

Wire Marker Books: Type - Wire Marker Book; Material - Vinyl, Self-Laminating; Marker Width - 1.00; Marker Length - 5.00; Marker Legend - Blank, Write-On; Marker Quantity per Legend - (30) Blank; Manufacturer Brand - E-Z-Code; Manufacturer Model - WM