3M #SWB-1

Wire Marker Book, Blank/Write-On Legend, 0.50 in. W x 1.50 in. L, Vinyl Cloth

SKU: 05400749904
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.50
Marker Length: 1.50
Marker Legend: Blank, Write-On
Marker Quantity per Legend: (180) Blank
Manufacturer Brand: ScotchCode
Manufacturer Model: SWB
Wire Marker Books: Type - Wire Marker Book; Material - Vinyl Cloth; Marker Width - 0.50; Marker Length - 1.50; Marker Legend - Blank, Write-On; Marker Quantity per Legend - (180) Blank; Manufacturer Brand - ScotchCode; Manufacturer Model - SWB