Menu Search
3M #SPB-12

ScotchCodeâ„¢ Wire Marker Book, A-Z/Blank Write-On/+/- Legend, 0.22 in. W x 1.37 in. L,Vinyl Cloth

SKU # 05400749961 Manufacturer Series: SPB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.22
Marker Length: 1.37
Marker Legend: A-Z, Blank Write-On, +, -
Marker Quantity per Legend: (15) A-Z, (21) Blank, (8) +, (6) -

Wire Marker Books: Type - Wire Marker Book; Material - Vinyl Cloth; Marker Width - 0.22; Marker Length - 1.37; Marker Legend - A-Z, Blank Write-On, +, -; Marker Quantity per Legend - (15) A-Z, (21) Blank, (8) +, (6) -; Manufacturer Brand - ScotchCode; Manufacturer Model - SPB