Menu Search
Wire Holders Service Wedge Self-Supporting Drop Wire

THOMAS & BETTS #W20-1

Service Wedge Self-Supporting Drop Wire

SKU #78378633202
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp Type: Service Wedge
Application: Self-Supporting Drop Wire
Bail Type: Rigid Stainless Steel
Material: Aluminum
Range, ACSR: 1/0 - 4
Range, AL: 2/0 - 2
Range, AAAC: 1/0 - 4
Length: 12.5 in.