Menu Search
MACLEAN POWER SYSTEMS #7197

Wedge Clamp, 4/0 - 2/0 AWG ACSR, 4/0 - 2/0 AL, 4/0 - 2/0 AAAC, 6.50 in. Length, Aluminum

SKU # 66271100095
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Service Wedge
Application: Self-Supporting Drop Wire
Bail Type: Rigid Stainless Steel
Material: Aluminum
Range, ACSR: 4/0 - 2/0
Range, AAAC: 4/0 - 2/0
Length: 6.5 in.

Wedge Clamps: Clamp Type - Service Wedge; Application - Self-Supporting Drop Wire; Bail Type - Rigid Stainless Steel; Material - Aluminum; Range, ACSR - 4/0 - 2/0; Range, AAAC - 4/0 - 2/0; Length - 6.50"