Menu Search
Wire Holders Wedge Clamp, 4/0 - 2/0 AWG ACSR, 4/0 - 2/0 AL, 4/0 - 2/0 AAAC, 11.00 in. Length, Aluminum
MACLEAN POWER SYSTEMS #7198

Wedge Clamp, 4/0 - 2/0 AWG ACSR, 4/0 - 2/0 AL, 4/0 - 2/0 AAAC, 11.00 in. Length, Aluminum

SKU # 66271100099
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: Service Wedge
Application: Self-Supporting Drop Wire
Bail Type: Rigid Stainless Steel
Material: Aluminum
Range, ACSR: 4/0 - 2/0
Range, AAAC: 4/0 - 2/0
Length: 11 in.

Wedge Clamps: Clamp Type - Service Wedge; Application - Self-Supporting Drop Wire; Bail Type - Rigid Stainless Steel; Material - Aluminum; Range, ACSR - 4/0 - 2/0; Range, AAAC - 4/0 - 2/0; Length - 11.00"