Menu Search
MACLEAN POWER SYSTEMS #7195I

Wedge Clamp, 2 - 6 AWG ACSR, 1 - 6 AWG AL, 2 - 6 AWG AAAC, 6.5 in. Length, Rigid Stainless Steel Bail

SKU # 66271100092
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Service Wedge
Application: Self-Supporting Drop Wire
Bail Type: Rigid Stainless Steel
Material: Aluminum
Range, ACSR: 2 - 6
Range, AAAC: 2 - 6
Length: 6.5 in.

Wedge Clamps: Clamp Type - Service Wedge; Application - Self-Supporting Drop Wire; Bail Type - Rigid Stainless Steel; Material - Aluminum; Range, ACSR - 2 - 6; Range, AAAC - 2 - 6; Length - 6.50 in; Additional Information - Irridited finish on wedge and shell

Additional Info: Irridited finish on wedge and shell