Menu Search
Search
MACLEAN POWER SYSTEMS #7195FL

Wedge Clamp, 2 - 6 AWG ACSR, 1 - 6 AWG AL, 2 - 6 AWG AAAC, 12 in. Length, Flexible Nylon Jacketed Bail

SKU # 66271100091
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Service Wedge
Application: Self-Supporting Drop Wire
Bail Type: Flexible Nylon Jacketed
Material: Aluminum
Range, ACSR: 2 - 6
Range, AL: 1 - 6
Range, AAAC: 2 - 6
Length: 12 in.

Wedge Clamps: Clamp Type - Service Wedge; Application - Self-Supporting Drop Wire; Bail Type - Flexible Nylon Jacketed; Material - Aluminum; Range, ACSR - 2 - 6; Range, AL - 1 - 6; Range, AAAC - 2 - 6; Length - 12.00"