Menu Search
Search
HUBBELL #C2070076

CHANCEĀ® Service Wire Holder, Porcelain, Steel, Mast Holder

SKU # 09635901438
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Service Wire Holder
Application: For 3 to 4 in. Dia Pipe
Material: Porcelain, Steel
Holder Type: Mast
Installation: Clamp-On
Pipe Size: 3 to 4 in.
Listings: RUS-Listed, EEI TD-24