Menu Search

BELDEN #23-44444

B Drop Wire Clamp, Aluminum, Stainless Steel Bail

SKU: 60599846890
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Wire Clamp
Application: Support Both Ends of Telephone Drop
Bail Type: Stainless Steel
Material: Aluminum
Description
Wedge Clamps: Clamp Type - Wire Clamp; Application - Support Both Ends of Telephone Drop, at Strand and Building; Bail Type - Stainless Steel; Material - Aluminum; Additional Information - Shim Type: Serrated
Additional Info: Shim Type: Serrated