Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
IDEAL #30-902

Spin-Twist Wire Connector Wrench Twist-on Wire-Nut

SKU # 78325030902
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Connector Wrench
Connector Type: Twist-on Wire-Nut
Connector Model: All Sizes: Wire-Nut, Wing-Nut, Twister, B-CAP, WireTwist
Operation: Power Drill 1/4 in Chuck
Material: Plastic

Wire Connector Wrenches-Sockets: Type - Wire Connector Wrench; Connector Type - Twist-on Wire-Nut; Connector Model - All Sizes: Wire-Nut, Wing-Nut, Twister, B-CAP, WireTwist; Operation - Power Drill 1/4 in Chuck; Material - Plastic; Manufacturer Series - Spin-Twist