Menu Search
Wire Connector Insulator Covers Insulating Cap 600V Nylon
IDEAL #30-515

Insulating Cap 600V Nylon

SKU # 78325030515
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Insulator Type: Insulating Cap
Connector Model: 410
Voltage: 600V
Material: Nylon
Temperature Rating: 167°F (75°C)
Package Quantity: 1000 Carton

Wire Connector Insulator Covers: Insulator Type - Insulating Cap; Connector Model - 410; Voltage - 600V; Material - Nylon; Temperature Rating - 75 degC/167 degF; Package Quantity - 1000 Carton