GREENLEE #37218

Coiled Cable Dispenser (1) 250-Ft Coil BX/Romex

SKU: 78331037218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Coiled Cable Dispenser
Capacity: (1) 250 ft. Coil BX/Romex
Base: 2-Skids
Size: HxDia.: 13-1/2 x 26 in.
Weight - lb: 31
Description
Wire Coil Dispensers: Type - Coiled Cable Dispenser; Capacity - (1) 250-Ft Coil BX/Romex; Base - 2-Skids; Size - in - 13-1/2H x 26 Dia; Weight - lb - 31