Menu Search
Wire Clamps Static Wire Clamp, 11 UNC in. Bolt, 5/8 in. Bolt Thread, Bolted, Ductile Iron, Hot Dip Galvanized
MACLEAN POWER SYSTEMS #DCC-625

Static Wire Clamp, 11 UNC in. Bolt, 5/8 in. Bolt Thread, Bolted, Ductile Iron, Hot Dip Galvanized

SKU # 66271109003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Static Wire Clamp to Pole Support
Construction Style: Bolted
Size: 11 UNC
Bolt Thread: 5/8 in.
Material: Ductile Iron

Shield-Static Wire Clamp Supports: Type - Static Wire Clamp to Pole Support; Contruction Style - Bolted; Bolt Size - in - 11 UNC ; Bolt Thread - 5/8 in. ; Material - Ductile Iron, Hot Dip Galvanized