Menu Search
Search
WEILER BRUSH CO #95014

Scratch Brush, 8-3/4 in. L, 5/8 in. Trim, Brass Bristle

SKU # 01238295014
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Scratch Brush
Task Application: Cleaning and Prepping Surface
Bristle Material: Brass
Size - Brush Face: 2-1/4 in. L
Trim: 5/8 in.
Length: 8-3/4 in.
Handle Style: Small Handle