SPILFYTER #56100

Spunlaced Wipers Wiper Cleaning Oil, Grease, Medium Solvents - 24708

SKU: 43003398897
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Spunlaced Wipers
Task Application: Cleaning Oil, Grease, Medium Solvents
Material: Wood Pulp Polyester Fibers
Width: 12 in.
Length: 14.5 in.
Package Type: Case
Package Quantity: 500
Quantity - Case: 500
Description
These hydro-entangled wipers are extremely durable and have a soft cloth-like feel. They are ideal for heavy-duty machine and part wiping vehicle and equipment clean-ups low-lint glass cleaning and wiping and cleaning rough surfaces and tools. Wipers can be laundered.