Menu Search
LAGASSE #05790

WypAll® All Purpose Wiper White Liquid Absorption

SKU # 40000900209 Manufacturer Series: L40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: All-purpose Wipes
Task Application: Liquid Absorption
Color: White
Width: 16.4 in.
Length: 9.8 in.
Package Type: Dispenser Box
Package Quantity: 100
Quantity - Case: 900

Wipers: Type - All Purpose; Task Application - Liquid Absorption; Color - White; Size - Width - 16.40 in; Size - Length - 9.80 in; Package Type - Dispenser Box; Package Quantity - 100; Quantity - Case - 900; Manufacturer Series - WypAll L40