Wipes Wiper White General Purpose

SKU: 68065134607
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wipes
Task Application: General Purpose
Material: Multi-ply Paper
Color: White
Width: 12.5 in.
Length: 16.8 in.
Package Type: Bag
Package Quantity: 176
Quantity - Case: 176
Manufacturer Series: WypAll L20
Wipers: Type - Wipes; Task Application - General Purpose; Material - Milti-Ply Paper; Color - White; Size - Width - 12.50 in.; Size - Length - 16.80 in.; Package Type - Bag; Package Quantity - 176; Quantity - Case - 176; Additional Information - Applications: Light Industrial; Manufacturer Series - WypAll L20
Additional Info: Applications: Light Industrial