Menu Search
Wipers Wipes Wiper Blue Lubricants, Oil and Grease
KIMBERLY CLARK #33560

KimTech Wipes Wiper Blue Lubricants, Oil and Grease

SKU # 68065133560 Manufacturer Series: Prep Kimtex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wipes
Task Application: Lubricants, Oil and Grease
Material: Polypropylene
Color: Blue
Width: 12 in.
Length: 12.5 in.
Package Quantity: 66
Quantity - Case: 528

Wipers: Type - Wipes; Task Application - Lubricants, Oil and Grease; Material - Polypropylene; Color - Blue; Size - Width - 12.00 in.; Size - Length - 12.50 in.; Package Quantity - 66; Quantity - Case - 528; Additional Information - Applications: Furniture Finishing, Engine Assembly/Repair, Pre-Packaging Wipe Down, LCD Panel Assembly, Appliance Assembly, Printing, and Glass Or Window Cleaning ; Manufacturer Series - Kimtech Prep Kimtex

Additional Info: Applications: Furniture Finishing, Engine Assembly/Repair, Pre-Packaging Wipe Down, LCD Panel Assembly, Appliance Assembly, Printing, and Glass Or Window Cleaning