Menu Search
Wipers Wipes, Specialty, Task Application: Delicate Surfaces

KIMBERLY CLARK #34155

KimTech Wipes, Specialty, Task Application: Delicate Surfaces

SKU #68065134155
Manufacturer Series: Science Kimwipes
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Specialty Wipes
Task Application: Delicate Surfaces
Material: Cotton, Anti-static Treated
Color: White
Width: 4.4 in.
Length: 8.4 in.
Package Type: Dispenser Box
Package Quantity: 280
Quantity - Case: 16800

Wipers: Type - Specialty; Task Application - Delicate Surfaces; Material - Cotton, Anti-static Treated; Color - White; Size - Width - 4.40 in; Size - Length - 8.40 in; Package Type - Dispenser Box; Package Quantity - 280; Quantity - Case - 16800; Additional Information - LINTGUARD Treated, Non-Abrasive Laboratory Wiper; Manufacturer Series - KIMTECH ScienceKimwipes

Additional Info: LINTGUARD Treated, Non-Abrasive Laboratory Wiper