Menu Search
Wipers Wipes, 12.50 in. Width x 16.80 in. Length, White, Hydroknit

KIMBERLY CLARK #34900

WypAll® Wipes, 12.50 in. Width x 16.80 in. Length, White, Hydroknit

SKU #68065134900
Manufacturer Series: X60
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wipes
Material: Hydroknit
Color: White
Width: 12.5 in.
Length: 16.8 in.
Package Type: Flat Pack
Package Quantity: 150
Quantity - Case: 900

WypAll X60 wipers bring the absorbing power of HYDROKNIT technology to a lighter weight wiper. This folded and boxed wiper is reinforced for extra scrubbing and cleaning power. Tough enough and sized for big jobs, yet soft enough for face and hands.