Menu Search
Search
KIMBERLY CLARK #06411

Wiper, 12.0 in. W x 12.5 in. L, White, Roll Package

SKU # 03600006411
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: All-purpose Wipes
Task Application: Multipurpose Wiping
Material: Multi-Purpose Wiping
Color: White
Width: 12 in.
Length: 12.5 in.
Package Type: Bucket
Package Quantity: 90 Wipes/Roll
Quantity - Case: 6 rolls

Wipers: Type - All Purpose; Task Application - Multipurpose Wiping; Material - Multipurpose Wiping; Color - White; Size - Width - 12 in; Size - Length - 12.5 in; Package Type - Bucket; Package Quantity - 90 wipes per roll; Quantity - Case - 6 rolls