KIMBERLY CLARK #34133

Wiper, 11.8 in. W x 11.8 in. L, White, Wood Fiber

SKU: 03600034133
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Specialty
Task Application: Delicate Surfaces
Material: Wood Fiber
Color: White
Width: 11.8 in.
Length: 11.8 in.
Package Type: Box
Package Quantity: 15
Quantity - Case: 2940
Manufacturer Series: Kimwipes
Description
KCC 34133 KIMTECH SCIENCE* KI CS/15