Menu Search

KIMBERLY CLARK #41025

WypAll® WYPALL X80 41025 Wiper, 12.50 in. W x 13.40 in. L, White, For Oil/Water/Solvents, Roll/Perforated

SKU: 68065141025
Manufacturer Series: X80
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rag Replacement
Task Application: Oil, Water, Solvents
Color: White
Width: 12.5 in.
Length: 13.4 in.
Package Type: Roll, Perforated
Package Quantity: 475
Quantity - Case: 475
Description
Wipers: Type - Rag Replacement; Task Application - Oil, Water, Solvents; Color - White; Size - Width - 12.50 in; Size - Length - 13.40 in; Package Type - Roll, Perforated; Package Quantity - 475; Quantity - Case - 475; Additional Information - Ideal for Heavy Wiping and Cleaning Rough Surfaces; Manufacturer Series - WypAll X80
Additional Info: Ideal for Heavy Wiping and Cleaning Rough Surfaces