Menu Search
Wipers WYPALL L30 05841 Wiper, 12.40 in. W x 13.30 in. L, White, For Liquid Absorption, Roll/Perforated

KIMBERLY CLARK #05841

WypAll® WYPALL L30 05841 Wiper, 12.40 in. W x 13.30 in. L, White, For Liquid Absorption, Roll/Perforated

SKU #68065105841
Manufacturer Series: L30
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: All-purpose Wipes
Task Application: Liquid Absorption
Color: White
Width: 12.4 in.
Length: 13.3 in.
Package Type: Roll, Perforated
Package Quantity: 950
Quantity - Case: 950

Wipers: Type - All Purpose; Task Application - Liquid Absorption; Color - White; Size - Width - 12.40 in; Size - Length - 13.30 in; Package Type - Roll, Perforated; Package Quantity - 950; Quantity - Case - 950; Additional Information - Soft for Hand/Face; Manufacturer Series - WypAll L30 Economizer

Additional Info: Soft for Hand/Face