Menu Search
Wipers Utility Wipe, 9.00 in. W x 10.50 in. L, White, For Liquid Absorption, Dispenser Box

KIMBERLY CLARK #05320

WypAll® Utility Wipe, 9.00 in. W x 10.50 in. L, White, For Liquid Absorption, Dispenser Box

SKU #03600005320
Manufacturer Series: L10
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: All-purpose Wipes
Task Application: Liquid Absorption
Color: White
Width: 9 in.
Length: 10.5 in.
Package Type: Dispenser Box
Package Quantity: 125
Quantity - Case: 2250

Wipers: Type - All Purpose; Task Application - Liquid Absorption; Color - White; Size - Width - 9.00 in; Size - Length - 10.50 in; Package Type - Dispenser Box; Package Quantity - 125; Quantity - Case - 2250; Additional Information - Utiity wipe for spray and wipe jobs, glass cleaning, absorbing small spills; Manufacturer Series - WypAll L10

Additional Info: Utiity wipe for spray and wipe jobs, glass cleaning, absorbing small spills