Menu Search
INDUSTRIAL SUPPLIES MISC #TJ1313

Kam-Tech Wipes, Lint Free, Specialty

SKU # 78404193611 Manufacturer Series: TJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Specialty Wipes
Task Application: Delicate Surfaces
Material: 100% Cotton
Color: White
Width: 13 in.
Length: 13 in.
Package Type: Sealed Bag
Package Quantity: 150
Quantity - Case: 1500

Wipers: Type - Specialty; Task Application - Delicate Surfaces; Material - 100% Cotton; Color - White; Size - Width - 13.00 in; Size - Length - 13.00 in; Package Type - Sealed Bag; Package Quantity - 150; Quantity - Case - 1500; Additional Information - Woven Twill Jean Cloth. Use Wet or Dry. Low-Lint, Non-Abrasive; Manufacturer Series - Kam-Tech TJ

Additional Info: Woven Twill Jean Cloth. Use Wet or Dry. Low-Lint, Non-Abrasive