Menu Search
Wipers Specialty Wiper Hot Stick, Cleans - Water Repellant

HASTINGS FIBERGLASS PRODUCTS #10-090

Specialty Wiper Hot Stick, Cleans - Water Repellant

SKU #78036098974
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Specialty Wipes
Task Application: Hot Stick, Cleans - Water Repellant
Material: Cotton, Silicone treated
Width: 18 in.
Length: 18 in.
Package Type: Sealed Bag
Package Quantity: 1

Wipers: Type - Specialty; Task Application - Hot Stick, Cleans - Water Repellant; Material - Cotton, Silicone treated; Size - Width - 18.00 in; Size - Length - 18.00 in; Package Type - Sealed Bag; Package Quantity - 1; Additional Information - Hot Stick Cleaner & Water Repellant Wipe, Lint Free, Disposal One Time Use, Meets OSHA Live-Line

Additional Info: Hot Stick Cleaner & Water Repellant Wipe, Lint Free, Disposal One Time Use, Meets OSHA Live-Line