Menu Search

GEORGIA PACIFIC #20060

TaskMate Medium Duty Wiper White Oil, Water-based Solvents

SKU: 07331020060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Medium Duty Wipes
Task Application: Oil
Material: DRC
Color: White
Width: 9.8 in.
Length: 13.25 in.
Package Type: Roll
Package Quantity: 800
Quantity - Case: 800
Description
Wipers: Type - Medium Duty; Task Application - Oil, Water-based Solvents; Material - DRC; Color - White; Size - Width - 9.80 in; Size - Length - 13.25 in; Package Type - Roll, Perforated; Package Quantity - 800; Quantity - Case - 800; Manufacturer Series - TaskMate