Menu Search
Wipers Disposable Wipe, 15.0 in. W x 16.5 in. L, White, Recycled Fiber
GEORGIA PACIFIC #29778

AccuWipe Disposable Wipe, 15.0 in. W x 16.5 in. L, White, Recycled Fiber

SKU # 07331029778
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Disposable Wipe
Task Application: Labs
Material: Recycled Fiber
Color: White
Width: 15 in.
Length: 16.5 in.
Package Type: Box
Package Quantity: 70 Wipes/Container
Quantity - Case: 20

Wipers: Type - Disposable Wipe; Task Application - Labs, Hospitals and Delicate Assembly Work; Material - Recycled Fiber; Color - White; Size - Width - 15.00 in.; Size - Length - 16.50 in.; Package Type - Box; Package Quantity - 70 Wipes/Container; Quantity - Case - 20; Additional Information - 3 Ply; Manufacturer Series - AccuWipe

Additional Info: 3 Ply