Menu Search
Search
GEORGIA PACIFIC #25070

Disposable Cleaning Towel, 16.5 in. L x 9.1 in. W, White

SKU # 07331098972 Manufacturer Series: H700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable Cleaning Towel
Task Application: Medium Duty and General Cleaning
Material: Hydro Entangled Fiber
Color: White
Width: 9.1 in.
Length: 16.5 in.
Package Type: Dispenser Box, Folded
Package Quantity: 100 Wipes/Box
Quantity - Case: 500

The Brawny® Professional H700 medium weight, strong shop towel is made from hydro entangled fibers (HEF) making them super soft, yet durable enough to resist tears. These wipers are compatible with most commonly used industrial solvents and stand up well