Menu Search
Search
CLOROX COMPANY #CBC01594

All Purpose Wiper General Cleaning and Disinfecting

SKU # 78839098996
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: All-purpose Wipes
Task Application: General Cleaning and Disinfecting
Material: Pre-Moistened
Width: 7 in.
Length: 8 in.
Package Type: Center-pull Can
Package Quantity: 35

Wipers: Type - All Purpose; Task Application - General Cleaning and Disinfecting; Material - Pre-Moistened; Size - Width - 7.00 in; Size - Length - 8.00 in; Package Type - Center-pull Can; Package Quantity - 35; Additional Information - Lemon scent, bleach free

Additional Info: Lemon scent, bleach free