×

Your shopping cart is empty.

BIG D INDUSTRIES 29616

BIG D INDUSTRIES  29616

Dusting Cloth, 17 in. W x 24 in. L, Yellow, Cloth, Box Package

BIG D INDUSTRIES

Manufacturer # 29616

SKU: 64020637149





Product Description

The Brawny Industrial janitorial dusting cloths are specially treated to attract dust for quick and easy dusting duties. These larger, economical yellow wipers are made from carded rayon material to provide excellent tensile strength for longer, more effective use--even when wet. For a cost-effective dusting solution, try our dusting cloths in the popular, space-saving, moisture-resistant poly packaging.

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Wipes
Task Application: General Purpose
Material: Cloth
Color: Yellow
Size - Width: 17 in.
Size - Length: 24 in.
Package Type: Box
Package Quantity: 50
Quantity - Case: 200

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: